Single Handle 6 Function Diverter Valve Trim Set in Matte Black - 3/4 in. Valve Included

You last purchased this on
 
Signature Hardware

Boca Raton® Single Handle 6 Function Diverter Valve Trim Set in Matte Black - 3/4 in. Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Boca Raton® Single Handle 6 Function Diverter Valve Trim Set in Matte Black - 3/4 in. Valve Included

  • Fast #
  • Part #SHK479672
  • Item #9576671
  • Manufacturer Part #479672
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Not intended as a shut off valve
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Metal cross handle
  • Ceramic cartridge
  • Available single-function diverter valve cartridge restricts water flow to one outlet at a time
  • Brass valve body
  • Optional rough-in valve
  • Wall thickness range: 1 in to 1-3/4 in
  • Must be installed in accordance with provided installation instructions
  • Recommended valve installation depth 1-5/8 in to 2-3/8 in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Boca Raton®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Escutcheon Height:
4-1/4 in
Escutcheon Width:
4-1/4 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
1-3/8 in
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No