Single Handle 6 Function Diverter Valve Trim Set in Polished Chrome - 3/4 in. Valve Included
Boca Raton Single Handle 6 Function Diverter Valve Trim Set in Polished Chrome - 3/4 in. Valve Included
Product Details
Product Details
This product includes
Signature Hardware Single Handle Diverter Valve Trim in Chrome
Part #SHBR9005CP
Signature Hardware 3/4 in. Brass NPT Transfer Valve
Part #SH6103
Specifications
- Application:
- Residential
- Collection:
- Boca Raton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 4-1/4 in
- Escutcheon Width:
- 4-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 4-1/4 in
- Number of Handles:
- Single Handle
- Spray Type:
- Full
- Width:
- 4-1/4 in