BRASS SHELF BRACKET 9 BRUSHED NICKEL
Bodwell BRASS SHELF BRACKET 9 BRUSHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sold Individually.
- Weight capacity per pair is 22lbs.
- 9" Overall dimension: 2-1/2" W x 2-1/2" H x 9" L.
Specifications
- Collection:
- Bodwell
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9 in
- Hardware Type:
- Shelf Bracket
- Height:
- 2-1/2 in
- Length:
- 9 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889880869
- Width:
- 2-1/2 in