This product requires certification to purchase.

BRASS SHELF BRACKET 9 SATIN BRASS

Signature Hardware

Bodwell BRASS SHELF BRACKET 9 SATIN BRASS

  • Fast #
  • Part #SH482449
  • Item #9804672
  • Manufacturer Part #482449
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Bodwell BRASS SHELF BRACKET 9 SATIN BRASS

  • Fast #
  • Part #SH482449
  • Item #9804672
  • Manufacturer Part #482449
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold Individually.
  • Weight capacity per pair is 22lbs.
  • 9" Overall dimension: 2-1/2" W x 2-1/2" H x 9" L.
  • Requires Certification

Specifications

Collection:
Bodwell
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
9 in
Hardware Type:
Shelf Bracket
Height:
2-1/2 in
Length:
9 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889880753
Width:
2-1/2 in