This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Gold

Signature Hardware

Bok Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #SHXCBK100BG
  • Item #11536024
  • Manufacturer Part #SHXCBK100BG
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Bok Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #SHXCBK100BG
  • Item #11536024
  • Manufacturer Part #SHXCBK100BG
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual-function pull-out sprayer has stream and spray aerators.
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Bok
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
7-5/8 in
Spout Reach:
8-1/2 in
Spout Type:
High Arc
UPC:
199242010738