This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Signature Hardware

Bok Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #SHXCBK100CP
  • Item #8028746
  • Manufacturer Part #450079
5 out of 5 Customer Rating
Brand image
Signature Hardware

Bok Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #SHXCBK100CP
  • Item #8028746
  • Manufacturer Part #450079
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Faucet is constructed of stainless steel ensuring a lifetime of durability
  • Pullout spray head with dual spray functionality; aerated spray and stream
  • 360° Swivel spout grants access to all areas in and around the sink
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Installs onto water supplies with 1/2 in IPS connections
  • Designed to be installed onto faucet decks up to 3 in thick
  • Compliant with the Americans with Disabilities Act (ADA)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-2019, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2019, CSA 372-2016
Collection:
Bok
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Side Spray:
No
Spout Height:
7-5/8 in
Spout Reach:
8-1/2 in
Spout Type:
Gooseneck
Supply Lines Included:
No
UL Listed:
No
UPC:
781889384749