Single Handle Pull Down Kitchen Faucet in Polished Nickel
Bok Single Handle Pull Down Kitchen Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Bok Single-Hole Kitchen Faucet will bring a sleek, sophisticated look to your space. Its dual-function, pull-down sprayer gives you the ability to switch from an aerated stream to a forceful spray for effective rinsing. The swiveling gooseneck makes it easy to reach all corners of your sink, allowing you to efficiently clean large pots and pans. Made of high-quality materials, the Bok comes in your choice of corrosion-resistant finish.
- Dual-function pull-out sprayer has stream and spray aerators.
- Deck Mounted installation - Single hole faucet
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bok
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- Compression, Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Monoblock, Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- One Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-5/8 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- Yes
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UPC:
- 199242069811