1-1/4 in. Square Cabinet Knob in White Bronze
Bosset 1-1/4 in. Square Cabinet Knob in White Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Prongs located on the base of the knob prevent it from spinning once installed.
- Includes fastening hardware.
Documents
Specifications
- Collection:
- Bosset
- Color Finish Category:
- Whites
- Color Finish Name:
- White Bronze
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Bronze
- Shape:
- Square
- UPC:
- 781889580516