10 in. Single Function Rainfall Showerhead in Matte Black
Bostonian 10 in. Single Function Rainfall Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be installed on a ceiling-mount or wall mount shower arm
- Showerhead is adjustable and features a swivel connection
- 8" and 10" showerheads are adjustable and feature a swivel connection
- 12" showerhead is stationary and does not swivel
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bostonian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Height:
- 3-1/2 in
- Length:
- 10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 781889877166
- WaterSense Labeled:
- No
- Width:
- 10 in