This product requires certification to purchase.

12 in. Single Function Rainfall Showerhead in Oil Rubbed Bronze

Signature Hardware

Bostonian 12 in. Single Function Rainfall Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #SH250959
  • Item #7747705
  • Manufacturer Part #250959
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Bostonian 12 in. Single Function Rainfall Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #SH250959
  • Item #7747705
  • Manufacturer Part #250959
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower Head Only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bostonian
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Shower Arm Mount
GSA Approved:
No
Height:
4-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
UPC:
781889554982
Width:
12 in