Bostonian Single Function Rainfall Showerhead in Polished Chrome

Part #SH250955  |  Item #7747715  |  Manufacturer Part #250955

$229.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower Head Only

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Bostonian

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 12 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Shower Arm Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Height: 4-1/4 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

UL Listed: No

Width: 12 in