This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Signature Hardware

Bostonian Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SH400708
  • Item #7698387
  • Manufacturer Part #400708
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Bostonian Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SH400708
  • Item #7698387
  • Manufacturer Part #400708
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bostonian
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
UPC:
781889505496