Single Handle Single Function Shower Faucet in Oil Rubbed Bronze
Bostonian Single Handle Single Function Shower Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operated with mixing valves
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Shower trim package - includes a shower head, shower arm and valve trim
- All valves required for installation are included with this package
- Shower head features a single spray setting - Rain
- Each outlet features a 1.8 gallon per minute flow rate
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Bostonian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 10 in
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 7-7/8 in
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Shower Arm Reach:
- 17 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Trim Only:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve