This product requires certification to purchase.

Bottom Basin Grid for MIRWORK1BZA and MIRWORK1BZ Sinks in Chrome Plated Stainless Steel

Signature Hardware

Bottom Basin Grid for MIRWORK1BZA and MIRWORK1BZ Sinks in Chrome Plated Stainless Steel

  • Fast #
  • Part #SHWORKGR
  • Item #7585378
  • Manufacturer Part #MIRWORKGR
5 out of 5 Customer Rating
Brand image
Signature Hardware

Bottom Basin Grid for MIRWORK1BZA and MIRWORK1BZ Sinks in Chrome Plated Stainless Steel

  • Fast #
  • Part #SHWORKGR
  • Item #7585378
  • Manufacturer Part #MIRWORKGR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
MIRWORK1BZA and MIRWORK1BZ Sinks
Color Finish Category:
Stainless Steel
Color Finish Name:
Chrome Plated, Stainless Steel
Length:
29-1/8 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889342831
Width:
15-3/8 in