This product requires certification to purchase.

56 in. Freestanding Bathtub with Universal Drain in White

Signature Hardware

Boyce 56 in. Freestanding Bathtub with Universal Drain in White

  • Fast #
  • Part #SH112074AFAWH
  • Item #10573676
  • Manufacturer Part #462646
5 out of 5 Customer Rating
Brand image
Signature Hardware

Boyce 56 in. Freestanding Bathtub with Universal Drain in White

  • Fast #
  • Part #SH112074AFAWH
  • Item #10573676
  • Manufacturer Part #462646
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All dimensions are +/- 1/2".
  • Air tub features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float. Tub and air system come fully assembled.
  • Foam insulation increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Back of tub has a removable magnetic panel for easy access when installing deck-mount faucet.
  • Before drilling for a rim-mounted faucet, refer to the specification sheet for faucet location and dimensions.
  • Requires Certification

Specifications

AMP:
15
Application:
Residential
Basin Depth:
16-15/16
Basin Length:
31-7/8
Basin Width:
16-1/8 in
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
Capacity:
54 gal
Collection:
Boyce
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-15/16
Drain Included:
Yes
Drain Location:
Universal
Faucet Included:
No
Height:
23-5/8
Installation Type:
Freestanding
Length:
55-5/8
Material:
Acrylic
Number of Jets:
12
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8
Overall Length:
56
Overall Width:
29
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14-3/16
Type:
SH498031
UPC:
781889996560
Weight:
86
Width:
29