60-1/2 x 29-3/8 in. Freestanding Bathtub Offset Drain in White with Bronze Tones Trim
Boyce 60-1/2 x 29-3/8 in. Freestanding Bathtub Offset Drain in White with Bronze Tones Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 61" Dimensions: 61" L x 31" W x 24" H (± 1/2"). Water depth to overflow: 13-1/2". Water capacity with overflow: 35 gallons. Weight uncrated/crated: 300/410 lbs.
- This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
- Note: Feet have gloss finish, which may not match other Brushed Nickel fixtures.
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential
- Basin Length:
- 36-3/4
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- No
- Capacity:
- 35 gal
- Collection:
- Boyce
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Offset
- Faucet Included:
- No
- Height:
- 23-1/2
- Installation Type:
- Freestanding
- Length:
- 60-1/2
- Material:
- Plastic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 23-1/2
- Overall Length:
- 60-1/2
- Overall Width:
- 29-3/8
- Overflow Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14-1/8
- UPC:
- 781889416051
- Weight:
- 85
- Width:
- 29-3/8