This product requires certification to purchase.

60-1/2 x 29-3/8 in. Freestanding Bathtub Offset Drain in White with Nickel Tones Trim

Signature Hardware

Boyce 60-1/2 x 29-3/8 in. Freestanding Bathtub Offset Drain in White with Nickel Tones Trim

  • Fast #
  • Part #SH445980
  • Item #8340245
  • Manufacturer Part #445980
5 out of 5 Customer Rating
Brand image
Signature Hardware

Boyce 60-1/2 x 29-3/8 in. Freestanding Bathtub Offset Drain in White with Nickel Tones Trim

  • Fast #
  • Part #SH445980
  • Item #8340245
  • Manufacturer Part #445980
5 out of 5 Customer Rating

X Points

Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 61" Dimensions: 61" L x 31" W x 24" H (± 1/2"). Water depth to overflow: 13-1/2". Water capacity with overflow: 35 gallons. Weight uncrated/crated: 300/410 lbs.
  • This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Residential
Basin Length:
36-3/4 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
No
Capacity:
35 gal
Collection:
Boyce
Color Finish Category:
Nickel Tones
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Offset
Faucet Included:
No
Height:
23-1/2 in
Installation Type:
Freestanding
Length:
60-1/2 in
Material:
Plastic
Number of Jets:
6
Number of Occupants:
1
Overall Height:
23-1/2 in
Overall Length:
60-1/2 in
Overall Width:
29-3/8 in
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-1/8 in
UPC:
781889416075
Weight:
85 lb
Width:
29-3/8 in