This product requires certification to purchase.

60-3/4 x 29-3/8 in. Freestanding Bathtub with Center Drain in White and Brass Drain Trim

Signature Hardware

Boyce 60-3/4 x 29-3/8 in. Freestanding Bathtub with Center Drain in White and Brass Drain Trim

  • Fast #
  • Part #SH481124
  • Item #9714951
  • Manufacturer Part #481124
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Boyce 60-3/4 x 29-3/8 in. Freestanding Bathtub with Center Drain in White and Brass Drain Trim

  • Fast #
  • Part #SH481124
  • Item #9714951
  • Manufacturer Part #481124
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White, Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are (± 1/2 in).
  • Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Overall Tub Size (Length x Width): 61 in x 29-3/8 in
  • Soaking Depth: 14-1/8 in (as measured to the overflow outlet or tub rim)
  • Drain is located in offset center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Residential
Basin Length:
36-3/4 in
Basin Width:
16-9/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
No
Capacity:
62 gal
Collection:
Boyce
Color Finish Category:
Whites
Color Finish Name:
White, Polished Brass
Depth:
17 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Jets:
6
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
60-3/4 in
Overall Width:
29-3/8 in
Overflow Included:
Yes
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14-1/8 in
UPC:
781889864937
Weight:
93 lb