This product requires certification to purchase.

60-3/4 x 29-3/8 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

Signature Hardware

Boyce 60-3/4 x 29-3/8 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

  • Fast #
  • Part #SH481132
  • Item #9714867
  • Manufacturer Part #481132
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Boyce 60-3/4 x 29-3/8 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

  • Fast #
  • Part #SH481132
  • Item #9714867
  • Manufacturer Part #481132
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White, Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are (± 1/2 in).
  • Formed of two 3.8mm acrylic sheets, the air between acting as a thermal insulator.
  • Air tub features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float. Tub and air system come fully assembled.
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Back of tub has a removable magnetic panel for easy access when installing deck-mount faucet.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Basin Length:
36-3/4 in
Basin Width:
16-9/16 in
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
Capacity:
62 gal
Clawfoot Included:
No
Collection:
Boyce
Color Finish Category:
Whites
Color Finish Name:
White, Brushed Nickel
Depth:
16-15/16 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Jets:
12
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
60-3/4 in
Overall Width:
29-3/8 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14-3/16 in
UL Listed:
No
UPC:
781889864098
Volts:
120V
Weight:
160.24 lb