64-3/4 x 29-1/2 in. Freestanding Bathtub in White with Chrome Trim
This product has been replaced by
Manufacturer Part #445992
Boyce 64-3/4 x 29-1/2 in. Freestanding Bathtub in White with Chrome Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass feet with plated finish.
- Dimensions: 48" L x 30" W x 21" H (± 1/2").
- Water depth is 12" (± 1/2") to overflow.
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential
- Basin Length:
- 41
- Basin Width:
- 16-9/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- No
- Capacity:
- 66 gal
- Collection:
- Boyce
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Chrome
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Overall Height:
- 23-1/2
- Overall Length:
- 64-3/4
- Overall Width:
- 29-1/2
- Overflow Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14-1/8
- UPC:
- 781889416136
- Weight:
- 102