This product requires certification to purchase.

64-3/4 x 29-1/2 in. Freestanding Bathtub with Offset Drain in White

Signature Hardware

Boyce 64-3/4 x 29-1/2 in. Freestanding Bathtub with Offset Drain in White

  • Fast #
  • Part #SH456658
  • Item #9299346
  • Manufacturer Part #456658
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Boyce 64-3/4 x 29-1/2 in. Freestanding Bathtub with Offset Drain in White

  • Fast #
  • Part #SH456658
  • Item #9299346
  • Manufacturer Part #456658
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are (+/- 1/2").
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Air tub features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float. Tub and air system come fully assembled.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Basin Length:
41 in
Basin Width:
16-9/16 in
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
Capacity:
66 gal
Clawfoot Included:
No
Collection:
Boyce
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-15/16 in
Drain Included:
Yes
Drain Location:
Offset
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Jets:
12
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
64-3/4 in
Overall Width:
29-1/2 in
Overflow Type:
Integrated
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-3/16 in
UL Listed:
No
UPC:
781889651599
Volts:
120V
Weight:
142 lb