This product requires certification to purchase.

64-3/4 x 29-1/2 in. Freestanding Bathtub with Offset Drain in White

Signature Hardware

Boyce 64-3/4 x 29-1/2 in. Freestanding Bathtub with Offset Drain in White

  • Fast #
  • Part #SH462666
  • Item #9299222
  • Manufacturer Part #462666
5 out of 5 Customer Rating
Brand image
Signature Hardware

Boyce 64-3/4 x 29-1/2 in. Freestanding Bathtub with Offset Drain in White

  • Fast #
  • Part #SH462666
  • Item #9299222
  • Manufacturer Part #462666
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All dimensions are (+/- 1/2").
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Foam Insulation: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
41 in
Basin Width:
16-9/16 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
66 gal
Clawfoot Included:
No
Collection:
Boyce
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-15/16 in
Drain Included:
Yes
Drain Location:
Offset
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
64-3/4 in
Overall Width:
29-1/2 in
Overflow Type:
Integral
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-3/16 in
UL Listed:
No
UPC:
781889650356
Weight:
110 lb