This product requires certification to purchase.

64-3/4 x 29-1/2 in.Freestanding Bathtub in White with Brushed Nickel Trim

Signature Hardware

Boyce 64-3/4 x 29-1/2 in.Freestanding Bathtub in White with Brushed Nickel Trim

  • Fast #
  • Part #SH445987
  • Item #8340252
  • Manufacturer Part #445987
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Boyce 64-3/4 x 29-1/2 in.Freestanding Bathtub in White with Brushed Nickel Trim

  • Fast #
  • Part #SH445987
  • Item #8340252
  • Manufacturer Part #445987
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White, Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass feet with plated finish.
  • Dimensions: 48" L x 30" W x 21" H (± 1/2").
  • Water depth is 12" (± 1/2") to overflow.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Residential
Basin Length:
41 in
Basin Width:
16-9/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
No
Capacity:
66 gal
Collection:
Boyce
Color Finish Category:
Whites
Color Finish Name:
White, Brushed Nickel
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Jets:
12
Number of Occupants:
1
Overall Height:
23-1/2 in
Overall Length:
64-3/4 in
Overall Width:
29-1/2 in
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-1/8 in
UPC:
781889416143
Weight:
102 lb