This product requires certification to purchase.

70 in. Freestanding Bathtub with Universal Drain in White

Signature Hardware

Boyce 70 in. Freestanding Bathtub with Universal Drain in White

  • Fast #
  • Part #SH112077AFAWH
  • Item #10573679
  • Manufacturer Part #498034
5 out of 5 Customer Rating
Brand image
Signature Hardware

Boyce 70 in. Freestanding Bathtub with Universal Drain in White

  • Fast #
  • Part #SH112077AFAWH
  • Item #10573679
  • Manufacturer Part #498034
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are (± 1/2 in).
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Air tub features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float. Tub and air system come fully assembled.
  • Back of tub has a removable magnetic panel for easy access when installing deck-mount faucet.
  • Before drilling for a rim-mounted faucet, refer to the specification sheet for faucet location and dimensions.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Basin Depth:
16-15/16 in
Basin Length:
46 in
Basin Width:
16-9/16 in
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
Capacity:
80.04 gal
Collection:
Boyce
Color Finish Category:
Whites
Color Finish Name:
White, White
Depth:
16-15/16 in
Drain Included:
Yes
Drain Location:
Universal
Faucet Included:
No
Height:
23-5/8 in
Installation Type:
Freestanding
Length:
70-1/4 in
Material:
Plastic
Number of Jets:
12
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
70 in
Overall Width:
29-1/2 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14-3/16 in
UPC:
781889996591
Volts:
120V
Weight:
175.68 lb
Width:
29-1/2 in