1.28 gpf Elongated Two Piece Toilet in White - Bidet Seat Included
Bradenton 1.28 gpf Elongated Two Piece Toilet in White - Bidet Seat Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD200RWH
Signature Hardware Elongated Bidet in White
Part #SHBDS300WH
Signature Hardware Elongated Toilet Bowl in White
Part #SHBD255WH
- Visible trap way
- Toilet is compatible with Brookdale bidet seat
- Optional standard seat features soft-close mechanism
- Includes polished chrome metal flush lever
- Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
- Right hand trip lever placement
- Constructed of vitreous china ensuring durability and dependability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Bidet seat included with this product
- All hardware required for installation is included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 33 in
- IAPMO Listed:
- Yes
- Length:
- 29-1/2 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Seat Features:
- Bidet
- Toilet Bowl Height:
- 19-1/4 in
- Toilet Bowl Length:
- 29-1/2 in
- Toilet Bowl Width:
- 17 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 29-1/2 in