This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

Signature Hardware

Bradenton 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK479083
  • Item #9643796
  • Manufacturer Part #479083
5 out of 5 Customer Rating
Brand image
Signature Hardware

Bradenton 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK479083
  • Item #9643796
  • Manufacturer Part #479083
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    19  in  Brookshire, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Visible trapway.
  • Toilet is compatible with Brookdale bidet seat.
  • Standard seat features soft-close mechanism.
  • Left or Right Hand flushing options.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Bradenton
Color Finish Category:
Chromes
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
33 in
IAPMO Listed:
Yes
Length:
17 in
MA Approved:
Yes
Material:
Porcelain
NSF Certified:
No
Number of Pieces:
3 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Toilet Bowl Height:
19 in
Toilet Bowl Length:
29-1/2 in
Toilet Bowl Width:
17 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
29-1/2 in