1.28 gpf Elongated Two Piece Toilet in White
Bradenton 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD214WH
Signature Hardware Elongated Toilet Bowl in White
Part #SHBD255WH
- Toilet is compatible with Brookdale bidet seat
- Optional standard seat features soft-close mechanism
- Visible trap way
- Includes polished chrome metal flush lever
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Style Name:
- Bradenton
- Toilet Bowl Height:
- 19-1/4 in
- Toilet Bowl Length:
- 29-3/4 in
- Toilet Bowl Width:
- 17-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 14 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes