1.28 gpf Elongated Two Piece Toilet in White with Black
Bradenton 1.28 gpf Elongated Two Piece Toilet in White with Black
Product Details
This product includes
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHCR200WH
Signature Hardware Elongated Toilet Bowl in White
Part #SHCR240SWH
Signature Hardware Closed Front Toilet Seat in Black
Part #SHTSHEC2000BL
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines
- High efficiency toilet uses 20% less water than standard toilets
- Skirted bowl with concealed trap way
- Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning
- Side knob allows for adjustment of angle, water volume, and cleaning type
- Spray nozzle features multiple holes for a softer cleanse and water saving operation
- Bidet seat adds 1 in to bowl height
- Optional bidet seat details
- Includes polished chrome metal flush lever
- Bidet seat has a glossy finish with protective bumpers and self-closing seat/lid
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-3/4 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes