59-1/2 x 32 in. Whirlpool Drop-In Bathtub End Drain in White

Signature Hardware

Bradenton 59-1/2 x 32 in. Whirlpool Drop-In Bathtub End Drain in White

Brand image
Signature Hardware

Bradenton 59-1/2 x 32 in. Whirlpool Drop-In Bathtub End Drain in White

  • Part #SHBDW6032WH
  • Item #4107125
  • Manufacturer Part #446973
5 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Designed to be dropped into an existing frame/tub platform; this provides an integrated look that adds a level of luxury to any bathroom
  • Overall Tub Size (Length x Width): 60 in x 32 in
  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Whirlpool baths feature powerful jets, strategically placed around the tub, to provide a deep massage to tired and sore muscles
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • Soaking Depth: 16-1/2 in (as measured to the overflow outlet or tub rim)
  • ADA Compliant


Specifications

ADA Compliant:
No
AMP:
10.9, 20
Application:
Residential
Basin Length:
41 in
Basin Shape:
Rectangle
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
48 gal
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
End
Faucet Included:
No
Floor to Overflow Height:
16-1/2 in
GSA Approved:
No
Height:
21 in
Horsepower:
1-3/4 hp
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
59-1/2 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Jets:
8
Number of Occupants:
1
Origin:
Global
Overall Height:
21 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Included:
Yes
Overflow Type:
Round
PipeTubing Size:
1-1/2 in
Pump Location:
Right
Size:
59-1/2 in x 32 in x 21 in
Soaking Depth:
16-1/2 in
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Weight:
99 lb
Width:
32 in
cUPC Certified:
No