Bradenton 60 x 32 in. Soaker Alcove Bathtub with Left Drain in White

Part #SHBDS6032LWH  |  Item #4107099  |  Manufacturer Part #446978

$949.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Air Bath options: Soaking, Air, Whirlpool, Total Massage
  • One three-speed air switch for air bath
  • Air Bath system uses a 7.5 Amp, 600 watt heated blower for air bath system
  • One single-speed air switch for whirlpool
  • Whirlpool system uses a powerful 1.75Hp, 10.9 Amp whirlpool pump
  • Integral tile flange and skirt with removable access panel (exception: solid skirt on soaker tub)
  • Safety Suction meets all requirements of durability and clog-resistance through standard testing
  • Pre-wired for simple plug-in installation
  • Safety Suction meets all requirements of durability and clog-resistance through standard testing
  • Pre-wired for simple plug-in installation

Specifications

ADA Compliant: No

AMP: 7.5

Application: Residential

Basin Depth: 21-1/2 in

Basin Length: 40-1/2 in

Basin Shape: Rectangle

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: CSA B45.5-17

Capacity: 48 gal

Collection: Bradenton

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Drain Included: No

Drain Location: Left

Faucet Included: No

Floor to Overflow Height: 17-1/2 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Plastic

Material Type: Acrylic

Number Of Jets: 73

Number of Occupants: 1

Origin: Global

Overall Height: 21-1/2 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Included Yes or No: Yes

Pipe Tubing Size: 1-1/2 in

Size: 60 in x 32 in x 21-1/2 in

Soaking Depth: 17-1/2 in

WaterSense Labeled: No

Weight: 87