60 in. x 32 in. Whirlpool Alcove Bathtub with Left Drain in White
Bradenton 60 in. x 32 in. Whirlpool Alcove Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All dimensions (+- 1/2").
- Integral arm rests.
- Pre-leveled base.
- 48-gallon (181-Liters)operating capacity.
- Intuitive electronic control pad.
- 8 Strategically placed air jets move water with increased pressure for an invigorating bathing experience.
- Whirlpool system uses a powerful 1.60hp, 10.9 amp whirlpool pump.
- Integral tile flange and skirt with removable access panel.
- Safety Suction: Meets all requirements of durability and clog-resistance through standard testing.
- Pre-wired for simple plug-in installation.
Specifications
- ADA Compliant:
- No
- AMP:
- 10.9, 20
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 40-1/2
- Basin Shape:
- Rectangle
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 48 gal
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Air Switch
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 3-1/2
- GSA Approved:
- No
- Height:
- 1-5/8
- IAPMO Listed:
- Yes
- Length:
- 3-1/2
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 21-1/2
- Overall Length:
- 60
- Overall Width:
- 32
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Soaking Depth:
- 17-1/2
- UL Listed:
- No
- UPC:
- 781889221747
- Volts:
- 120V
- Weight:
- 107
- Width:
- 3-1/2
- cUPC Certified:
- No