Bradenton 60 x 32 in. Whirlpool Alcove Bathtub with Right Drain in White

Part #SHBDW6032RWH  |  Item #4107140  |  Manufacturer Part #446983

$1,754.10 EACH

Drain Location:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
  • Overall Tub Size (Length x Width): 60 in x 32 in
  • Soaking Depth: 17-1/2 in (as measured to the overflow outlet or tub rim)
  • Drain is located on right hand side of bathtub once installed
  • Whirlpool baths feature powerful jets, strategically placed around the tub, to provide a deep massage to tired and sore muscles

Specifications

ADA Compliant: No

AMP: 10.9, 20

Above Floor Rough: Yes

Application: Residential

Basin Length: 40-1/2 in

Basin Shape: Rectangle

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5-17

Capacity: 48 gal

Collection: Bradenton

Color Finish: White

Color Finish Category: Whites

Control Type: Air Switch

Drain Included: No

Drain Location: Right

Faucet Included: No

Floor to Overflow Height: 17-1/2 in

GSA Approved: No

Height: 21-1/2 in

Horsepower: 1-3/4 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Number of Occupants: 1

Origin: Global

Overall Height: 21-1/2 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Included Yes or No: Yes

Overflow Type: Round

Size: 60 in x 32 in

Soaking Depth: 17-1/2 in

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Weight: 107

Width: 32 in

cUPC Certified: No