Elongated Toilet Bowl in White
Bradenton Elongated Toilet Bowl in White
Package Quantity Info:
EA: 1 IP: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Style Name:
- Bradenton
- Toilet Bowl Height:
- 20-3/4 in
- Toilet Bowl Length:
- 29-1/8 in
- Toilet Bowl Width:
- 14-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes