This product requires certification to purchase.

Round Two Piece Toilet in White

Signature Hardware

Bradenton Round Two Piece Toilet in White

  • Fast #
  • Part #SHK462385
  • Item #9291131
  • Manufacturer Part #462385
5 out of 5 Customer Rating
Brand image
Signature Hardware

Bradenton Round Two Piece Toilet in White

  • Fast #
  • Part #SHK462385
  • Item #9291131
  • Manufacturer Part #462385
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Visible trapway.
  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Optional standard seat features soft-close mechanism.
  • Includes polished chrome metal flush handle.
  • Requires Certification
  • Green


Specifications

Bowl Shape:
Round
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Proposition 65:
prop 65
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes