Trip Lever in Brushed Gold
Bradenton Trip Lever in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Solid brass trip lever and a zinc handle.
- Fits most front mount conventional toilet tanks.
- Handle Length: 3-1/8".
- Handle Depth: 5/8".
- Handle Height: 1-1/4".
- Interior trip lever: 7-3/4".
Specifications
- Application:
- Residential
- Collection:
- Bradenton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Handle Material:
- Brass
- Handle Type:
- Lever
- Length:
- 3-1/8
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889915752
- Width:
- 5/8