This product requires certification to purchase.

Trip Lever in Oil Rubbed Bronze

Signature Hardware

Bradenton Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #SH423ORB
  • Item #4109130
  • Manufacturer Part #140771
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Bradenton Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #SH423ORB
  • Item #4109130
  • Manufacturer Part #140771
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits most side mount conventional toilets including Mirabelle® Sarasota™
  • Brass arm, zinc handle and plastic nut
  • Requires Certification

Specifications

Brand Model Compatibility:
Mirabelle® Bradenton® Toilet Tanks
Collection:
Bradenton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
5/8 in
Handle Material:
Zinc
Handle Type:
Trip Lever
Installation Type:
Front Mount
Length:
3-1/8 in
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trip Lever Location:
Left-Hand
UPC:
781889922156