This product requires certification to purchase.

Trip Lever in Polished Nickel

Signature Hardware

Bradenton Trip Lever in Polished Nickel

  • Fast #
  • Part #SH423PN
  • Item #5136932
  • Manufacturer Part #446676
5 out of 5 Customer Rating
Brand image
Signature Hardware

Bradenton Trip Lever in Polished Nickel

  • Fast #
  • Part #SH423PN
  • Item #5136932
  • Manufacturer Part #446676
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Brass arm, zinc handle and plastic nut
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
Mirabelle® Bradenton® Toilet Tanks
Collection:
Bradenton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trip Lever Location:
Left-Hand
UPC:
781889922200