This product requires certification to purchase.

Solid Brass Coat Hook in Brushed Nickel

Signature Hardware

Bradford Solid Brass Coat Hook in Brushed Nickel

  • Fast #
  • Part #SH461755
  • Item #9270200
  • Manufacturer Part #461755
5 out of 5 Customer Rating
Brand image
Signature Hardware

Bradford Solid Brass Coat Hook in Brushed Nickel

  • Fast #
  • Part #SH461755
  • Item #9270200
  • Manufacturer Part #461755
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Bradford
Color Finish Name:
Brushed Nickel
Depth:
3-3/16 in
Height:
3-1/8 in
Material:
Brass
Product Type:
Coat Hook
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889625774
Width:
1-5/16 in