Solid Brass Coat Hook in Satin Brass
Bradford Solid Brass Coat Hook in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Collection:
- Bradford
- Color Finish Name:
- Satin Brass
- Depth:
- 3-3/16 in
- Height:
- 3-1/8 in
- Material:
- Brass
- Product Type:
- Coat Hook
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Width:
- 1-5/16 in