12 in. Brass Door Pull in Brushed Nickel
Brady 12 in. Brass Door Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum door thickness: 1-1/2".
- Maximum door thickness: 1-3/4".
- Base: 7/8" W x 7/8 H.
Specifications
- Application:
- Residential
- Collection:
- Brady
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/8 in
- Height:
- 1-3/8 in
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Door Pull
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Size:
- 12 in x 1-3/8 in x 2-3/8 in
- UPC:
- 781889572825