18 in. Bronze Door Pull in Bronze Patina
Brady 18 in. Bronze Door Pull in Bronze Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum door thickness: 1-1/2".
- Maximum door thickness: 1-3/4".
- Base: 1-1/8" W x 1-1/8" H.
Specifications
- Application:
- Residential
- Collection:
- Brady
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Depth:
- 2-3/4 in
- Height:
- 1-3/8 in
- Length:
- 18 in
- Material:
- Bronze
- Product Type:
- Door Pull
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Size:
- 18 in x 1-3/8 in x 2-3/4 in
- UPC:
- 781889572887
- Width:
- 24 in