This product requires certification to purchase.

Brass Casement Window Latch in Antique Brass

Signature Hardware

Brass Casement Window Latch in Antique Brass

  • Fast #
  • Part #SH473680
  • Item #9407992
  • Manufacturer Part #473680
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Brass Casement Window Latch in Antique Brass

  • Fast #
  • Part #SH473680
  • Item #9407992
  • Manufacturer Part #473680
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2-7/16 in
Length:
5 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
UPC:
781889803912
Width:
1-3/4 in
Window Hardware Type:
Latch