Brass Disposer Flange & Stopper in Gunmetal
Brass Disposer Flange & Stopper in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Not compatible with fireclay or marble sinks.
- Includes stopper.
- Made of Stainless Steel.
- Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8 in. I.D.
- Disposer flange measures 1-5/8 in. deep overall and fits sinks up to 5/8 in. thick.
- Disposer flange does not have threads.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Diameter:
- 4-1/2 in
- Height:
- 1-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/2 in
- Material:
- Brass
- Product Type:
- Disposer Flange
- Proposition 65:
- WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure – www.P65Warnings.ca.gov.
- UPC:
- 781889862360