BrassKitchen Garbage Disposal & Stopper in Matte Black
BrassKitchen Garbage Disposal & Stopper in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to accommodate sinks with extra-thick design.
- Disposer flange measures 2-3/8" deep overall.
- Includes stopper.
- Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
- Disposer flange does not have threads.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-5/8
- Diameter:
- 3-1/2
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Length:
- 3-7/16
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889819081
- Width:
- 4-1/2