This product requires certification to purchase.

BrassKitchen Garbage Disposal & Stopper in White

Signature Hardware

BrassKitchen Garbage Disposal & Stopper in White

  • Fast #
  • Part #SH162WH
  • Item #2937955
  • Manufacturer Part #132976
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

BrassKitchen Garbage Disposal & Stopper in White

  • Fast #
  • Part #SH162WH
  • Item #2937955
  • Manufacturer Part #132976
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits all InSinkErator® and Emerson models and most other water disposals
  • Brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

Brand Model Compatibility:
InSinkErator® Disposals
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-1/2
Height:
1-5/8
Material:
Brass
Product Type:
Disposer Flange, Stopper
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
1-5/8 in x 4-1/2 in
UPC:
781889137000
Width:
4-1/2