2 in. Brass Faucet Hole Cover in Polished Nickel
2 in. Brass Faucet Hole Cover in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2 in
- Material:
- Brass
- UPC:
- 781889489123
- WaterSense Labeled:
- No