This product requires certification to purchase.

Brass Hand Shower

Signature Hardware

Brass Hand Shower

  • Fast #
  • Part #SH194565
  • Item #7693648
  • Manufacturer Part #194565
5 out of 5 Customer Rating
Brand image
Signature Hardware

Brass Hand Shower

  • Fast #
  • Part #SH194565
  • Item #7693648
  • Manufacturer Part #194565
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Hand Shower Diameter:
2-1/2 in
Hose Included:
No
IAPMO Listed:
No
Length:
8 in
NSF Certified:
No
Pause Control:
No
UL Listed:
No
UPC:
781889483602