Brass Handle in Polished Nickel
Brass Handle in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- NOTE: This product does not include the faucet spout, please add SHWSCPC800LHPN separately to complete the faucet kit
- Matches perfectly with any piece in the Pinecrest Collection.
- Pair with Pinecrest Widespread faucet body.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1 2018
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connections:
- NPT
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 781889357255
- WaterSense Labeled:
- No