Brass Offset Tub Supply Line in Polished Chrome
Brass Offset Tub Supply Line in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Double offset 1/2" solid brass tubing fits standard leg tub installation
- 8" centers at floor and 3-3/8" at faucet.
- Valves have four-ball cross handles with porcelain insets.
- Includes nuts, deluxe cast brass floor escutcheons, and washers.
- Comes with compression x compression valves. No brazing or soldering is needed.
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- UPC:
- 781889479155