Brass Pop-Up Tub Drain in Brushed Nickel
Brass Pop-Up Tub Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc drain body with plastic and brass stopper face and stem.
- Fits 1-1/2" NPSM bathtub waste drain joint.
- 5/16" - 18UNC stopper thread.
- Product has rubber seal washers.
- Easy open and close just by pressing the stopper.
- Meets ADA Compliant requirements.
- Does not require under floor access for installation.
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Component Type:
- Pop-up Drain
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-1/2 in
- Length:
- 2-3/4 in
- Material:
- Metal
- UPC:
- 781889515792